LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

#5-40 x 1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1393226| Mfr #: 5C50KFC

$7.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1393226 Mfr #: 5C50KFC
Basic Material: SteelMaterial Grade: Alloy Steel
Drive Type: Hex SocketMin. Tensile Strength: 180, 000 psi
System of Measurement: InchThread Style: Fully Threaded
Rockwell Hardness: RC 38 to 43Vented Hole Size: Not Vented
Thread Direction: Right HandDia./Thread Size: #5-40
Head Height: 1/16"Fastener Finish: Black Oxide
Screw Head Type: FlatScrew Style: Socket Head Cap Screw
Temp. Range: - 20 Degrees F to 400 Degrees FItem: Socket Flat Head Cap Screw
Head Dia.: 7/32"Thread Dia.: #5
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 5/64"
Thread Length: 1/2"Length: 1/2"
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #5-40, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/16 In., Thread Dia. #5, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.