5/16"-18 x 1-1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1478312| Mfr #: 210052-PG

$42.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1478312 Mfr #: 210052-PG
Head Height: 5/16"Head Dia.: 7/16"
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Thread Dia.: 5/16"Basic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedMin. Tensile Strength: 145, 000 psi
Rockwell Hardness: HRC 39 to 44Thread Style: Fully Threaded
Thread Length: 1-1/2"Drive Size: 3/16"
Temp. Range: -65 Degrees F to 300 Degrees FLength: 1-1/2"
Screw Head Type: FlatItem: Socket Flat Head Cap Screw
Screw Industry Standards: ASTM F835, ASME B18.3Fastener Thread Type: UNC
Dia./Thread Size: 5/16"-18Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.