JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

5/16"-18 x 2-1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1348916| Mfr #: 31C250KFC

$40.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1348916 Mfr #: 31C250KFC
Vented Hole Size: Not VentedScrew Style: Socket Head Cap Screw
Thread Dia.: 5/16"Material Grade: Alloy Steel
Drive Type: Hex SocketBasic Material: Steel
Head Height: 5/16"Fastener Finish: Black Oxide
System of Measurement: InchThread Direction: Right Hand
Drive Size: 3/16"Temp. Range: - 20 Degrees F to 400 Degrees F
Length: 2-1/2"Screw Head Type: Flat
Item: Socket Flat Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: 5/16"-18Min. Tensile Strength: 180, 000 psi
Head Dia.: 7/16"Rockwell Hardness: RC 38 to 43
Thread Style: Partially ThreadedThread Length: 1-1/8"
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.