JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

5/16"-18 x 2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1744802| Mfr #: 31C200KFC

$30.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744802 Mfr #: 31C200KFC
Fastener Finish: Black OxideHead Height: 5/16"
Head Dia.: 7/16"Screw Style: Socket Head Cap Screw
Drive Type: Hex SocketVented Hole Size: Not Vented
Material Grade: Alloy SteelBasic Material: Steel
Thread Direction: Right HandThread Dia.: 5/16"
System of Measurement: InchDia./Thread Size: 5/16"-18
Min. Tensile Strength: 180, 000 psiRockwell Hardness: RC 38 to 43
Thread Style: Partially ThreadedThread Length: 1-1/8"
Drive Size: 3/16"Temp. Range: - 20 Degrees F to 400 Degrees F
Length: 2"Screw Head Type: Flat
Item: Socket Flat Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.