5/8"-11 x 2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

KERR LAKESIDE| Zoro #: G1028702| Mfr #: 210242-PG

$72.26 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1028702 Mfr #: 210242-PG
Head Height: 5/8"Head Dia.: 1"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 5/8"-11Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: 5/8"
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedDrive Size: 3/8"
Temp. Range: -65 Degrees F to 300 Degrees FLength: 2"
Item: Socket Flat Head Cap ScrewScrew Head Type: Flat
Screw Industry Standards: ASTM F835, ASME B18.3Min. Tensile Strength: 135, 000 psi
Rockwell Hardness: HRC 37 to 44Thread Style: Fully Threaded
Thread Length: 2"Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.