Kerr Lakeside
#6-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK
Mfr # 6C75KFC
Zoro # G0529943
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Length 3/4 in
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 5/64 in
Explore More Products
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 50 PK 31C325KCS
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK 25C200KCS
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK 10C100KBC
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK 31C62KCS
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 25C50KFC
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK 25F62KCS
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK 10C200KCS
- KERR LAKESIDE #6-33 Socket Head Cap Screw, 100 PK 6C62KBC
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 8 in Length, 10 PK 75C800KCS
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK M4010CSFL
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK U51060.016.0031
- Kerr Lakeside Socket Head Cap Screws