#8-32 x 1" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G0393407| Mfr #: 8C100KFC

$9.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0393407 Mfr #: 8C100KFC
System of Measurement: InchHead Dia.: 5/16"
Thread Dia.: #8Dia./Thread Size: #8-32
Fastener Thread Type: UNCRockwell Hardness: RC 38 to 43
Vented Hole Size: Not VentedTemp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 180, 000 psiBasic Material: Steel
Thread Direction: Right HandDrive Type: Hex Socket
Head Height: 5/64"Fastener Finish: Black Oxide
Material Grade: Alloy SteelScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
Thread Style: Fully ThreadedThread Length: 1"
Drive Size: 3/32"Length: 1"
Item: Socket Flat Head Cap ScrewCountry of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100
Save 15%. Sign up for Z-mail.