20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

#8-32 x 5/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1542633| Mfr #: 8C62KFC

$8.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1542633 Mfr #: 8C62KFC
Screw Industry Standards: ASTM A574, ASME B18.3Dia./Thread Size: #8-32
Screw Style: Socket Head Cap ScrewHead Dia.: 5/16"
Material Grade: Alloy SteelVented Hole Size: Not Vented
System of Measurement: InchThread Direction: Right Hand
Rockwell Hardness: RC 38 to 43Fastener Finish: Black Oxide
Drive Type: Hex SocketBasic Material: Steel
Head Height: 5/64"Min. Tensile Strength: 180, 000 psi
Temp. Range: - 20 Degrees F to 400 Degrees FThread Dia.: #8
Thread Style: Fully ThreadedThread Length: 5/8"
Drive Size: 3/32"Length: 5/8"
Item: Socket Flat Head Cap ScrewScrew Head Type: Flat
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews