1/4"-28 x 1-1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G2344343| Mfr #: 25F125KFC

$13.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/4"
Min. Tensile Strength: 180,000 psi
Temp. Range: - 20 Degrees F to 400 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2344343 Mfr #: 25F125KFC
Thread Length: 1-1/4"Min. Tensile Strength: 180,000 psi
Temp. Range: - 20 Degrees F to 400 Degrees FItem: Socket Flat Head Cap Screw
Drive Size: 5/32"Screw Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Thread Direction: Right HandLength: 1-1/4"
System of Measurement: InchRockwell Hardness: RC 38 to 43
Basic Material: SteelVented Hole Size: Not Vented
Material Grade: Alloy SteelFastener Finish: Black Oxide
Thread Dia.: 1/4"Dia./Thread Size: 1/4"-28
Drive Type: Hex SocketScrew Head Type: Flat
Country of Origin (subject to change): United States

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews