LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/4"-28 x 3/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1645987| Mfr #: 25F37KFC

$11.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645987 Mfr #: 25F37KFC
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.531"
Drive Type: Hex SocketThread Length: 3/8"
Thread Style: Fully ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 3/8"Dia./Thread Size: 1/4"-28
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Rockwell Hardness: RC 38 to 43System of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 5/32"
Thread Dia.: 1/4"Head Height: 0.161"
Screw Head Type: FlatCountry of Origin (subject to change): United States

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews