SHCS, Flat, Steel, 3/8"-16x1-3/4", PK50

KERR LAKESIDE| Zoro #: G0613812| Mfr #: 210094-PG

$30.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Min. Tensile Strength: 145,000 psi
Temp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Flat Head Cap Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0613812 Mfr #: 210094-PG
Min. Tensile Strength: 145,000 psiTemp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Flat Head Cap ScrewScrew Industry Standards: ASTM F835, ASME B18.3
Thread Direction: Right HandLength: 1-3/4"
Basic Material: SteelHead Dia.: 9/16"
Material Grade: Alloy SteelRockwell Hardness: HRC 37 to 44
Screw Head Type: FlatThread Length: 1-3/4"
Drive Size: 7/32"Head Height: 3/8"
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Dia.: 3/8"
Dia./Thread Size: 3/8"-16Drive Type: Hex Socket
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Product Reviews