Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8"-16 x 2-1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

  • Zoro #: G0522864
  • Mfr #: 37C250KFC

$25.37 ($0.51/unit)

  • Screw Industry Standards: ASTM A574, ASME B18.3
  • Fastener Industry Standards: ASTM A574, ASME B18.3
  • Thread Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kerr Lakeside #37C250KFC Specifications

  • Zoro #: G0522864
  • Mfr #: 37C250KFC
Screw Industry Standards: ASTM A574, ASME B18.3 Fastener Industry Standards: ASTM A574, ASME B18.3
Thread Direction: Right Hand Item: Socket Flat Head Cap Screw
Material Grade: Alloy Steel Thread Style: Partially Threaded
Thread Length: 1-1/4" Temp. Range: - 20 Degrees F to 400 Degrees F
Drive Size: 7/32" Rockwell Hardness: RC 38 to 43
Drive Type: Hex Socket Length: 2-1/2"
Head Dia.: 0.781" Dia./Thread Size: 3/8"-16
Head Angle (Deg.): 82 Fastener Finish: Black Oxide
Thread Dia.: 3/8" Screw Style: Socket Head Cap Screw
System of Measurement: Inch Basic Material: Steel
Screw Head Type: Flat Head Height: 0.234"
Vented Hole Size: Not Vented Fastener Thread Type: UNC (Coarse)
Min. Tensile Strength: 180,000 psi Class: 3A
Min. Thread Length: 1-1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 0.234 In., Thread Dia. 3/8 In., Head Angle (Deg.) 82, Package Quantity 50

Technical Guides

Reviews of Kerr Lakeside #37C250KFC