Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8"-16 x 2-1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.
  • Zoro #: G0268572
  • Mfr #: 37C225KFC
$46.04 ($0.92/unit)
  • Dia./Thread Size: 3/8"-16
  • Head Height: 0.234"
  • Length: 2-1/4"
See full product details
Orders over $50 ship free.

Kerr Lakeside #37C225KFC Specifications

  • Zoro #: G0268572
  • Mfr #: 37C225KFC
Dia./Thread Size: 3/8"-16 Head Height: 0.234"
Length: 2-1/4" Rockwell Hardness: RC 38 to 43
Fastener Finish: Black Oxide Item: Socket Flat Head Cap Screw
Head Angle (Deg.): 82 Material Grade: Alloy Steel
Class: 3A Thread Length: 1-1/4"
Thread Dia.: 3/8" Basic Material: Steel
Drive Size: 7/32" Temp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 180,000 psi System of Measurement: Inch
Fastener Industry Standards: ASTM A574, ASME B18.3 Drive Type: Hex Socket
Screw Industry Standards: ASTM A574, ASME B18.3 Screw Head Type: Flat
Vented Hole Size: Not Vented Fastener Thread Type: UNC (Coarse)
Thread Direction: Right Hand Head Dia.: 0.781"
Screw Style: Socket Head Cap Screw Thread Style: Partially Threaded
Min. Thread Length: 1-1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 2-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 0.234 In., Thread Dia. 3/8 In., Head Angle (Deg.) 82, Package Quantity 50

Technical Guides

Reviews of Kerr Lakeside #37C225KFC