5/8"-11 x 1-1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

KERR LAKESIDE| Zoro #: G1650074| Mfr #: 62C125KFC

$62.36 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650074 Mfr #: 62C125KFC
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 1.188"
Drive Type: Hex SocketThread Length: 1-1/4"
Thread Style: Fully ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 1-1/4"Dia./Thread Size: 5/8"-11
Basic Material: SteelMin. Tensile Strength: 135,000 psi
Rockwell Hardness: HRC 37 to 44System of Measurement: Inch
Screw Industry Standards: ASTM F835, ASME B18.3Drive Size: 3/8"
Thread Dia.: 5/8"Head Height: 0.324"
Screw Head Type: FlatCountry of Origin (subject to change): United States

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Reviews