5/8"-11 x 1-3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

KERR LAKESIDE| Zoro #: G1986826| Mfr #: 210241-PG

$55.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -65 Degrees F to 300 Degrees F
Thread Dia.: 5/8"
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1986826 Mfr #: 210241-PG
Temp. Range: -65 Degrees F to 300 Degrees FThread Dia.: 5/8"
Vented Hole Size: Not VentedLength: 1-3/4"
Thread Length: 1-3/4"Drive Type: Hex Socket
Rockwell Hardness: HRC 37 to 44Head Height: 5/8"
Basic Material: SteelMin. Tensile Strength: 135,000 psi
Item: Socket Flat Head Cap ScrewScrew Head Type: Flat
Drive Size: 3/8"Material Grade: Alloy Steel
Thread Direction: Right HandFastener Finish: Black Oxide
System of Measurement: InchThread Style: Fully Threaded
Dia./Thread Size: 5/8"-11Screw Style: Socket Head Cap Screw
Screw Industry Standards: ASTM F835, ASME B18.3Head Dia.: 1"
Country of Origin (subject to change): United States

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 1-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Reviews