5/8"-11 x 2-1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

KERR LAKESIDE| Zoro #: G0602034| Mfr #: 62C225KFC

$31.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 2-1/4"
Min. Tensile Strength: 170,000 psi
Temp. Range: - 20 Degrees F to 400 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0602034 Mfr #: 62C225KFC
Thread Length: 2-1/4"Min. Tensile Strength: 170,000 psi
Temp. Range: - 20 Degrees F to 400 Degrees FItem: Socket Flat Head Cap Screw
Drive Size: 3/8"Screw Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Thread Direction: Right HandLength: 2-1/4"
System of Measurement: InchRockwell Hardness: RC 38 to 43
Basic Material: SteelVented Hole Size: Not Vented
Material Grade: Alloy SteelFastener Finish: Black Oxide
Thread Dia.: 5/8"Dia./Thread Size: 5/8"-11
Drive Type: Hex SocketScrew Head Type: Flat
Country of Origin (subject to change): United States

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 2-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2-1/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Reviews