M4-0.70 x 16mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1111591| Mfr #: M4C16KCS

$10.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1111591 Mfr #: M4C16KCS
Min. Tensile Strength: 1220N psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Metric
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Length: 16mmThread Length: 16mm
Rockwell Hardness: RC 38 to 43Thread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Metric Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Dia./Thread Size: M4-0.70
Thread Dia.: M4Head Height: 3.88 to 4mm
Head Dia.: 6.8 to 7mmDrive Size: 3mm
Country of Origin (subject to change): United States

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M4-0.70, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 3.88 to 4mm, Thread Dia. M4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.