M5-0.80 x 10mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

KERR LAKESIDE |Zoro #: G1974016|Mfr #: M5C10KCS

$11.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1974016 Mfr #: M5C10KCS
Drive Type: Hex SocketMeets/Exceeds: ASTM A574/ANSI B 18.3
Finish: Black OxideMin. Tensile Strength: 1220N psi
Thread Direction: Right HandMaterial: Alloy Steel
Head Type: StandardItem: Metric Socket Head Cap Screw
Vented Hole Size: Not VentedRockwell Hardness: RC 38 to 43
System of Measurement: MetricThread Style: Fully Threaded
Dia./Thread Size: M5-0.80Thread Dia.: M5
Head Height: 4.86 to 5mmHead Dia.: 8.27 to 8.5mm
Thread Type: CoarseThread Length: 10mm
Drive Size: 4mmThread Size: 0.80mm
Length: 10mmCountry of Origin (subject to change): United States

Product Description

Metric Socket Head Cap Screw, Standard, M5-0.80, Material Alloy Steel, Black Oxide Finish, Thread Size 0.80mm, Drive Type Hex Socket, Drive Size 4mm, Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 10mm, Thread Length 10mm, Head Height 4.86 to 5mm, Thread Dia. M5, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.