M5-0.80 x 45mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1377932| Mfr #: 2M2SD0050045CP-PK100

$45.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1377932 Mfr #: 2M2SD0050045CP-PK100
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Style: Partially Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Metric Socket Head Cap Screw
Head Dia.: 8mmRockwell Hardness: C39 to C44
Thread Length: 22mmDrive Size: 4mm
Length: 45mmScrew Industry Standards: DIN 912
Dia./Thread Size: M5-0.80Thread Dia.: M5
Min. Tensile Strength: 160, 000 psiHead Height: 5mm
Country of Origin (subject to change): China

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M5-0.80, Length 45mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M5, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.