BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Marking Chalk Refill, Black, 8 Oz

KESON| Zoro #: G1284087| Mfr #: 8BLACK

$1.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 8 oz.For Use With: Self Chalking Line ReelsItem: Marking Chalk Refill
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284087 Mfr #: 8BLACK
Size: 8 oz.For Use With: Self Chalking Line Reels
Item: Marking Chalk RefillApplication: Produces Strong, Sharp Temporary Color Line
Color: BlackType: Standard
Country of Origin (subject to change): United States

Description

Marking Chalk Refill, Standard, Black, 8 Oz Size, For Use With Self Chalking Line Reels, Produces Strong, Sharp Temporary Color Line

Reviews