Keson
Measuring Wheel, Dual, 1 Ft, Solid, 10,000Ft
Mfr # RR182
Zoro # G1190095
$42.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 1 ft
- Wheel Dia. 4 in
- Wheel Rim Material ABS Plastic
Explore More Products
- KESON Measuring Wheel, 1 Ft, Spoked, 10,000Ft RR112
- KESON Measuring Wheel, 4 In Dia, 10,000 ft RR110
- KESON Measuring Wheel, Pro, 2 Ft, Solid, 99,999 Ft MP201
- KESON Measuring Wheel, 3 Ft, Spoked, 10000Ft RR318N
- KESON Measuring Wheel, Spoke, 3 ft Circ, ft./in. RRT12
- KESON Metric Measuring Wheel, 1M, Spoked, 99,999M MP301M
- KESON Wheel Measuring 4Ft Electronic MP401E
- KESON Keson Industries RR112 Measuring Wheel With Reset 6992994
- KESON Keson Industries MP301 3 Ft. Circular Measuring Wheel 6166482
- KESON Keson Measuring Wheel, 10,000 Ft, 6 In Wheel, Abs Wheel, Abs, Orange RRT6
- KOMELON Measuring Wheel, Counter MK6012
- Keson Measuring Wheels