KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape Measure, 1/2 Inx165 ft, Orange/Black

KESON| Zoro #: G1170251| Mfr #: FLT18165

$36.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Graduations: 1/8"
Graduation Type: in./ft.
Lock Type: Pawl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1170251 Mfr #: FLT18165
Graduations: 1/8"Graduation Type: in./ft.
Lock Type: PawlRewind Type: Manual
Standout: Not RatedBlade Material: Fiberglass
Blade Length: 165 ft.Belt Clip: No
Tip Style: Folding Hook, Zero PointCase Type: Open
Item: Engineers Long Tape MeasureBlade Coating: Clear
Features: Freewheeling Hub w/LockCase Material: ABS
Measurement Type: SAECase Color: Black/Orange
Blade Width: 1/2"Tape Measure Product Grouping: Engineers Tape Measures
Blade Color: WhiteStud Markings: No
Country of Origin (subject to change): United States

Description

Engineers Tape Measures, Engineers Long Tape Measure, SAE, Blade Length 165 ft., Blade Width 1/2 In., Graduation Type in./ft., Graduations 1/8 In., Blade Material Fiberglass, Tip Style Folding Hook, Zero Point, Case Type Open, Case Material ABS, Belt Clip No, Blade Color White, Case Color Black/Orange, Blade Coating Clear, Lock Type Pawl, Rewind Type Manual, Standout Not Rated, Stud Markings No, Features Freewheeling Hub w/Lock

Reviews