SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tape Measure, 1/2 Inx200 ft, Orange/Black

KESON| Zoro #: G2290066| Mfr #: FLT10200

$46.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Case Material: ABSBelt Clip: NoCase Type: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290066 Mfr #: FLT10200
Case Material: ABSBelt Clip: No
Case Type: OpenStandout: Not Rated
Stud Markings: NoBlade Width: 1/2"
Blade Coating: Double PVCBlade Material: Fiberglass
Case Color: Black/OrangeItem: Engineers Long Tape Measure
Graduations: 1/10, 1/100 ft.Tape Measure Product Grouping: Engineers Tape Measures
Measurement Type: EngineersFeatures: Freewheeling Hub w/Lock
Graduation Type: Ft.Blade Color: White
Rewind Type: ManualLock Type: Pawl
Blade Length: 200 ft.Tip Style: Folding Hook, Zero Point
Country of Origin (subject to change): United States

Description

Engineers Long Tape Measure, SAE, Blade Length 200 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case Type Open, Graduations 1/10, 1/100 ft., Graduation Type in./ft./Engineers, Case Material ABS Plastic, Belt Clip No, Blade Color White with Black/Red Markings, Case Color Orange/Black, Features Freewheeling Hub w/Lock, Blade Coating Clear, Hook Zero Point, Lock Type Pawl, Rewind Type Manual, Standout Not Rated, Stud Markings No

Reviews