Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

16" x 22" Euroline Partially Recessed Polished Edge Medicine Cabinet

  • Zoro #: G7576429
  • Mfr #: 123PE-PR
Ketcham 16" x 22" Euroline Partially Recessed Polished Edge Medicine Cabinet 123PE-PR
Ketcham 16" x 22" Euroline Partially Recessed Polished Edge Medicine Cabinet 123PE-PR
Ketcham 16" x 22" Euroline Partially Recessed Polished Edge Medicine Cabinet 123PE-PR
$152.75
  • Item: Partially Rec Polished Edge 14 7/8x20x2
  • Type: Medicine Cabinet
  • Height (In.): 22
See full product details
This item ships free.

Ketcham #123PE-PR Specifications

  • Zoro #: G7576429
  • Mfr #: 123PE-PR
Item: Partially Rec Polished Edge 14 7/8x20x2 Type: Medicine Cabinet
Height (In.): 22 Frame: Frameless
Mirror Surface: Glass Mounting Type: Partially Recessed
Body Material: 20 Gauge White Baked Enamel Steel Depth (In.): 3.25
Width (In.): 16 Number of Shelves: 2
Manufacturers Warranty Length: 1 Year Choking Hazard: Magnetic Touch Latch
Overall Cabinet Height: 17 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Partially Rec Polished Edge 14 7/8x201/4x2

Reviews of Ketcham #123PE-PR