Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

16" x 22" Euroline Partially Recessed SS Framed Medicine Cabinet

  • Zoro #: G7576383
  • Mfr #: 123-PR
Ketcham 16" x 22" Euroline Partially Recessed SS Framed Medicine Cabinet 123-PR
Ketcham 16" x 22" Euroline Partially Recessed SS Framed Medicine Cabinet 123-PR
Ketcham 16" x 22" Euroline Partially Recessed SS Framed Medicine Cabinet 123-PR
$146.25
  • Item: Partially Rec Euroline Cab 14 7/8x20x2
  • Width (In.): 16
  • Mounting Type: Partially Recessed
See full product details
This item ships free.

Ketcham #123-PR Specifications

  • Zoro #: G7576383
  • Mfr #: 123-PR
Item: Partially Rec Euroline Cab 14 7/8x20x2 Width (In.): 16
Mounting Type: Partially Recessed Depth (In.): 3.25
Mirror Surface: Glass Type: Medicine Cabinet
Height (In.): 22 Body Material: 20 Gauge White Baked Enamel Steel
Frame: Stainless Steel Manufacturers Warranty Length: 1 Year
Number of Shelves: 2 Overall Cabinet Height: 13
Choking Hazard: Magnetic Touch Latch Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Partially Rec Euroline Cab 14 7/8x201/4x2

Reviews of Ketcham #123-PR