16" x 26" Euroline Partially Recessed Beveled Edge Medicine Cabinet
- Zoro #: G7576438
- Mfr #: 125BV-PR




$159.07
- Item: Partially Rec Beveled Edge 14 7/8x24x2
- Width (In.): 16
- Mirror Surface: Glass
Ketcham #125BV-PR Specifications
| |
Item: Partially Rec Beveled Edge 14 7/8x24x2 | Width (In.): 16 |
Mirror Surface: Glass | Frame: Frameless |
Mounting Type: Partially Recessed | Depth (In.): 3.25 |
Body Material: 20 Gauge White Baked Enamel Steel | Type: Medicine Cabinet |
Height (In.): 26 | Drive Type: 3 |
Nut Height: 1 Year | Tube Outside Dia.: 18 |
Manufacturers Warranty Length: 1 Year | Number of Shelves: 3 |
Overall Cabinet Height: 18 | Choking Hazard: Magnetic Touch Latch |
Country of Origin (subject to change): China |
Description
Partially Rec Beveled Edge 14 7/8x241/4x2