Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

16" x 26" Euroline Partially Recessed Polished Edge Medicine Cabinet

  • Zoro #: G7576480
  • Mfr #: 125PE-PR
Ketcham 16" x 26" Euroline Partially Recessed Polished Edge Medicine Cabinet 125PE-PR
Ketcham 16" x 26" Euroline Partially Recessed Polished Edge Medicine Cabinet 125PE-PR
Ketcham 16" x 26" Euroline Partially Recessed Polished Edge Medicine Cabinet 125PE-PR
$170.03
  • Item: Partially Rec Polished Edge 14 7/8x24x2
  • Height (In.): 26
  • Depth (In.): 3.25
See full product details
This item ships free.

Ketcham #125PE-PR Specifications

  • Zoro #: G7576480
  • Mfr #: 125PE-PR
Item: Partially Rec Polished Edge 14 7/8x24x2 Height (In.): 26
Depth (In.): 3.25 Body Material: 20 Gauge White Baked Enamel Steel
Mirror Surface: Glass Type: Medicine Cabinet
Width (In.): 16 Frame: Frameless
Mounting Type: Partially Recessed Manufacturers Warranty Length: 1 Year
Number of Shelves: 3 Choking Hazard: Magnetic Touch Latch
Overall Cabinet Height: 14 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Partially Rec Polished Edge 14 7/8x241/4x2

Reviews of Ketcham #125PE-PR