Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

16" x 36" Euroline Partially Recessed Polished Edge Medicine Cabinet

  • Zoro #: G7576751
  • Mfr #: 129PE-PR
Ketcham 16" x 36" Euroline Partially Recessed Polished Edge Medicine Cabinet 129PE-PR
Ketcham 16" x 36" Euroline Partially Recessed Polished Edge Medicine Cabinet 129PE-PR
Ketcham 16" x 36" Euroline Partially Recessed Polished Edge Medicine Cabinet 129PE-PR
$208.00
  • Item: Partially Rec Polished Edge 14 7/8x34x2
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Width (In.): 16
See full product details
This item ships free.

Ketcham #129PE-PR Specifications

  • Zoro #: G7576751
  • Mfr #: 129PE-PR
Item: Partially Rec Polished Edge 14 7/8x34x2 Body Material: 20 Gauge White Baked Enamel Steel
Width (In.): 16 Height (In.): 36
Mirror Surface: Glass Mounting Type: Partially Recessed
Frame: Frameless Depth (In.): 3.25
Type: Medicine Cabinet Manufacturers Warranty Length: 1 Year
Number of Shelves: 4 Overall Cabinet Height: 21
Choking Hazard: Magnetic Touch Latch Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Partially Rec Polished Edge 14 7/8x341/4x2

Reviews of Ketcham #129PE-PR