customer-service Help
Ketcham

18" x 24" Deluxe Recessed Mounted Polished Edge Medicine Cabinet

Ketcham 18" x 24" Deluxe Recessed Mounted Polished Edge Medicine Cabinet 174PE
Tap to zoom
Hover or click to zoom
$177.26
  • Width (In.): 18
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Frame: Frameless
See full product details
This item ships free.

Total: $177.26

Ketcham #174PE Specifications

  • Width (In.): 18
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Frame: Frameless
  • Mirror Surface: Glass
  • Height (In.): 36
  • Depth (In.): 3 1/4
  • Item: Deluxe Recssed Plshd Edge Mirror 16x22x3
  • Type: Medicine Cabinet
  • Mounting Type: Recessed
  • Drive Type: 3
  • Choking Hazard: Magnetic Door Catch
  • Nut Height: 1 Year
  • Tube Outside Dia.: 19
  • Manufacturers Warranty Length: 1 Year
  • Overall Cabinet Height: 19
  • Number of Shelves: 3
  • Wall Opening: 17" x 34 1/2" x 2 1/8"
  • Country of Origin (subject to change): China

Description

Deluxe Recssed Plshd Edge Mirror 16x22x3

Reviews of Ketcham #174PE