Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

18" x 24" Euroline Partially Recessed Beveled Edge Medicine Cabinet

  • Zoro #: G7576499
  • Mfr #: 127BV-PR
Ketcham 18" x 24" Euroline Partially Recessed Beveled Edge Medicine Cabinet 127BV-PR
Ketcham 18" x 24" Euroline Partially Recessed Beveled Edge Medicine Cabinet 127BV-PR
Ketcham 18" x 24" Euroline Partially Recessed Beveled Edge Medicine Cabinet 127BV-PR
$176.48
  • Item: Partially Rec Beveled Edge 16 7/8x22 x2
  • Depth (In.): 3.25
  • Frame: Frameless
See full product details
This item ships free.

Ketcham #127BV-PR Specifications

  • Zoro #: G7576499
  • Mfr #: 127BV-PR
Item: Partially Rec Beveled Edge 16 7/8x22 x2 Depth (In.): 3.25
Frame: Frameless Type: Medicine Cabinet
Mirror Surface: Glass Width (In.): 18
Mounting Type: Partially Recessed Height (In.): 24
Body Material: 20 Gauge White Baked Enamel Steel Number of Shelves: 3
Tube Outside Dia.: 17 Drive Type: 3
Manufacturers Warranty Length: 1 Year Nut Height: 1 Year
Overall Cabinet Height: 17 Choking Hazard: Magnetic Touch Latch
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Partially Rec Beveled Edge 16 7/8x221/4 x2

Reviews of Ketcham #127BV-PR