Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

18" x 24" Euroline Partially Recessed Polished Edge Medicine Cabinet

  • Zoro #: G7576718
  • Mfr #: 127PE-PR
Ketcham 18" x 24" Euroline Partially Recessed Polished Edge Medicine Cabinet 127PE-PR
Ketcham 18" x 24" Euroline Partially Recessed Polished Edge Medicine Cabinet 127PE-PR
Ketcham 18" x 24" Euroline Partially Recessed Polished Edge Medicine Cabinet 127PE-PR
$157.00
  • Item: Partially Rec Polished Edge 16 7/8x22x2
  • Mounting Type: Partially Recessed
  • Frame: Frameless
See full product details
This item ships free.

Ketcham #127PE-PR Specifications

  • Zoro #: G7576718
  • Mfr #: 127PE-PR
Item: Partially Rec Polished Edge 16 7/8x22x2 Mounting Type: Partially Recessed
Frame: Frameless Type: Medicine Cabinet
Depth (In.): 3.25 Width (In.): 18
Body Material: 20 Gauge White Baked Enamel Steel Mirror Surface: Glass
Height (In.): 24 Choking Hazard: Magnetic Touch Latch
Number of Shelves: 3 Overall Cabinet Height: 16
Manufacturers Warranty Length: 1 Year Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Partially Rec Polished Edge 16 7/8x221/4x2

Reviews of Ketcham #127PE-PR