Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

18" x 36" Euroline Partially Recessed Beveled Edge Medicine Cabinet

  • Zoro #: G7576742
  • Mfr #: 131BV-PR
Ketcham 18" x 36" Euroline Partially Recessed Beveled Edge Medicine Cabinet 131BV-PR
Ketcham 18" x 36" Euroline Partially Recessed Beveled Edge Medicine Cabinet 131BV-PR
Ketcham 18" x 36" Euroline Partially Recessed Beveled Edge Medicine Cabinet 131BV-PR
$257.00
  • Item: Partially Rec Beveled Edge 16 7/8x34x2
  • Width (In.): 18
  • Mirror Surface: Glass
See full product details
This item ships free.

Ketcham #131BV-PR Specifications

  • Zoro #: G7576742
  • Mfr #: 131BV-PR
Item: Partially Rec Beveled Edge 16 7/8x34x2 Width (In.): 18
Mirror Surface: Glass Body Material: 20 Gauge White Baked Enamel Steel
Frame: Frameless Height (In.): 36
Depth (In.): 3.25 Mounting Type: Partially Recessed
Type: Medicine Cabinet Choking Hazard: Magnetic Touch Latch
Overall Cabinet Height: 26 Manufacturers Warranty Length: 1 Year
Number of Shelves: 4 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Partially Rec Beveled Edge 16 7/8x341/4x2

Reviews of Ketcham #131BV-PR