Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

18" x 36" Euroline Partially Recessed Polished Edge Medicine Cabinet

  • Zoro #: G7576657
  • Mfr #: 131PE-PR
Ketcham 18" x 36" Euroline Partially Recessed Polished Edge Medicine Cabinet 131PE-PR
Ketcham 18" x 36" Euroline Partially Recessed Polished Edge Medicine Cabinet 131PE-PR
Ketcham 18" x 36" Euroline Partially Recessed Polished Edge Medicine Cabinet 131PE-PR
$233.00
  • Item: Partially Rec Polished Edge 16 7/8x34x2
  • Type: Medicine Cabinet
  • Mirror Surface: Glass
See full product details
This item ships free.

Ketcham #131PE-PR Specifications

  • Zoro #: G7576657
  • Mfr #: 131PE-PR
Item: Partially Rec Polished Edge 16 7/8x34x2 Type: Medicine Cabinet
Mirror Surface: Glass Depth (In.): 3.25
Width (In.): 18 Frame: Frameless
Body Material: 20 Gauge White Baked Enamel Steel Mounting Type: Partially Recessed
Height (In.): 36 Choking Hazard: Magnetic Touch Latch
Number of Shelves: 4 Manufacturers Warranty Length: 1 Year
Overall Cabinet Height: 25 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Partially Rec Polished Edge 16 7/8x341/4x2

Reviews of Ketcham #131PE-PR