Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

18" x 36" Euroline Partially Recessed SS Framed Medicine Cabinet

  • Zoro #: G7576760
  • Mfr #: 131-PR
Ketcham 18" x 36" Euroline Partially Recessed SS Framed Medicine Cabinet 131-PR
Ketcham 18" x 36" Euroline Partially Recessed SS Framed Medicine Cabinet 131-PR
Ketcham 18" x 36" Euroline Partially Recessed SS Framed Medicine Cabinet 131-PR
$185.93
  • Item: Partially Rec Euroline SS 16 7/8x34x2
  • Frame: Stainless Steel
  • Body Material: 20 Gauge White Baked Enamel Steel
See full product details
This item ships free.

Ketcham #131-PR Specifications

  • Zoro #: G7576760
  • Mfr #: 131-PR
Item: Partially Rec Euroline SS 16 7/8x34x2 Frame: Stainless Steel
Body Material: 20 Gauge White Baked Enamel Steel Height (In.): 36
Depth (In.): 3.25 Width (In.): 18
Mounting Type: Partially Recessed Type: Medicine Cabinet
Mirror Surface: Glass Choking Hazard: Magnetic Touch Latch
Manufacturers Warranty Length: 1 Year Overall Cabinet Height: 24
Number of Shelves: 4 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Partially Rec Euroline SS 16 7/8x341/4x2

Reviews of Ketcham #131-PR