Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

18" x 42" Euroline Partially Recessed SS Framed Medicine Cabinet

  • Zoro #: G7576849
  • Mfr #: 133-PR
Ketcham 18" x 42" Euroline Partially Recessed SS Framed Medicine Cabinet 133-PR
Ketcham 18" x 42" Euroline Partially Recessed SS Framed Medicine Cabinet 133-PR
Ketcham 18" x 42" Euroline Partially Recessed SS Framed Medicine Cabinet 133-PR
$260.00
  • Item: Partially Rec Euroline SS 16 7/8x40x2
  • Type: Medicine Cabinet
  • Frame: Stainless Steel
See full product details
This item ships free.

Ketcham #133-PR Specifications

  • Zoro #: G7576849
  • Mfr #: 133-PR
Item: Partially Rec Euroline SS 16 7/8x40x2 Type: Medicine Cabinet
Frame: Stainless Steel Mirror Surface: Glass
Depth (In.): 3.25 Mounting Type: Partially Recessed
Width (In.): 18 Body Material: 20 Gauge White Baked Enamel Steel
Height (In.): 42 Choking Hazard: Magnetic Touch Latch
Number of Shelves: 5 Overall Cabinet Height: 27
Manufacturers Warranty Length: 1 Year Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Partially Rec Euroline SS 16 7/8x401/4x2

Reviews of Ketcham #133-PR