Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

18" x 42" Euroline Partially Recessed SS Framed Medicine Cabinet

  • Zoro #: G7576788
  • Mfr #: 133PE-PR
Ketcham 18" x 42" Euroline Partially Recessed SS Framed Medicine Cabinet 133PE-PR
Ketcham 18" x 42" Euroline Partially Recessed SS Framed Medicine Cabinet 133PE-PR
Ketcham 18" x 42" Euroline Partially Recessed SS Framed Medicine Cabinet 133PE-PR
$264.85
  • Item: Partially Rec Polished Edge 16 7/8x40x2
  • Frame: Frameless
  • Depth (In.): 3.25
See full product details
This item ships free.

Ketcham #133PE-PR Specifications

  • Zoro #: G7576788
  • Mfr #: 133PE-PR
Item: Partially Rec Polished Edge 16 7/8x40x2 Frame: Frameless
Depth (In.): 3.25 Mirror Surface: Glass
Mounting Type: Partially Recessed Width (In.): 18
Body Material: 20 Gauge White Baked Enamel Steel Type: Medicine Cabinet
Height (In.): 42 Manufacturers Warranty Length: 1 Year
Number of Shelves: 5 Overall Cabinet Height: 43
Choking Hazard: Magnetic Touch Latch Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Partially Rec Polished Edge 16 7/8x401/4x2

Reviews of Ketcham #133PE-PR