Skip to Main Content
customer-service Help
Ketcham

18" x 42" Euroline Surface Mounted Polished Edge Medicine Cabinet

Ketcham 18" x 42" Euroline Surface Mounted Polished Edge Medicine Cabinet 133PE-SM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$266.50
  • Item: Medicine Cabinet,Polished Edge,18"Wx42"H
  • Type: Medicine Cabinet
  • Width (In.): 30
See full product details
This item ships free.
Total: $266.50

Ketcham #133PE-SM Specifications

  • Item: Medicine Cabinet,Polished Edge,18"Wx42"H
  • Type: Medicine Cabinet
  • Width (In.): 30
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Frame: Frameless
  • Mirror Surface: Glass
  • Height (In.): 30
  • Depth (In.): 4 3/4
  • Mounting Type: Surface Mounted
  • Choking Hazard: Magnetic Touch Latch
  • Tube Outside Dia.: 28
  • Drive Type: 5
  • Nut Height: 1 Year
  • Manufacturers Warranty Length: 1 Year
  • Number of Shelves: 5
  • Overall Cabinet Height: 28
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Medicine Cabinet,Polished Edge,18 In.Wx42 In.H

Reviews of Ketcham #133PE-SM