Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

18" x 52" Euroline Flush Mounted Polished Edge Medicine Cabinet

  • Zoro #: G7576812
  • Mfr #: 135PE
Ketcham 18" x 52" Euroline Flush Mounted Polished Edge Medicine Cabinet 135PE
Ketcham 18" x 52" Euroline Flush Mounted Polished Edge Medicine Cabinet 135PE
Ketcham 18" x 52" Euroline Flush Mounted Polished Edge Medicine Cabinet 135PE
$299.99
  • Item: Cabinet Hinges Plshd Edge 16 7/8x50x3
  • Width (In.): 18
  • Depth (In.): 3.3125
See full product details
This item ships free.

Ketcham #135PE Specifications

  • Zoro #: G7576812
  • Mfr #: 135PE
Item: Cabinet Hinges Plshd Edge 16 7/8x50x3 Width (In.): 18
Depth (In.): 3.3125 Body Material: 20 Gauge White Baked Enamel Steel
Mounting Type: Flush Mounted Height (In.): 52
Mirror Surface: Glass Type: Medicine Cabinet
Frame: Frameless Manufacturers Warranty Length: 1 Year
Number of Shelves: 7 Overall Cabinet Height: 46
Choking Hazard: Magnetic Touch Latch Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cabinet Hinges Plshd Edge 16 7/8x501/4x31/4

Reviews of Ketcham #135PE