Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

18" x 52" Euroline Flush Mounted SS Framed Medicine Cabinet

  • Zoro #: G7576121
  • Mfr #: 135
Ketcham 18" x 52" Euroline Flush Mounted SS Framed Medicine Cabinet 135
Ketcham 18" x 52" Euroline Flush Mounted SS Framed Medicine Cabinet 135
Ketcham 18" x 52" Euroline Flush Mounted SS Framed Medicine Cabinet 135
$304.20
  • Number of Shelves: 7
  • Type: Medicine Cabinet
  • Item: Flush Mntd Cabinet Hinges 16 7/8x50x3
See full product details
This item ships free.

Ketcham #135 Specifications

  • Zoro #: G7576121
  • Mfr #: 135
Number of Shelves: 7 Type: Medicine Cabinet
Item: Flush Mntd Cabinet Hinges 16 7/8x50x3 Frame: Stainless Steel
Depth (In.): 3.3125 Body Material: 20 Gauge White Baked Enamel Steel
Mirror Surface: Glass Mounting Type: Flush Mounted
Width (In.): 18 Height (In.): 52
Tube Outside Dia.: 46 Manufacturers Warranty Length: 1 Year
Drive Type: 7 Nut Height: 1 Year
Overall Cabinet Height: 46 Choking Hazard: Magnetic Touch Latch
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flush Mntd Cabinet Hinges 16 7/8x501/4x3 1/4

Reviews of Ketcham #135