Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

18" x 52" Euroline Surface Mounted Polished Edge Medicine Cabinet

  • Zoro #: G7576858
  • Mfr #: 135PE-SM
Ketcham 18" x 52" Euroline Surface Mounted Polished Edge Medicine Cabinet 135PE-SM
Ketcham 18" x 52" Euroline Surface Mounted Polished Edge Medicine Cabinet 135PE-SM
Ketcham 18" x 52" Euroline Surface Mounted Polished Edge Medicine Cabinet 135PE-SM
$304.09
  • Item: Surface Mounted-Polished Edge Mirror
  • Mounting Type: Surface Mounted
  • Body Material: 20 Gauge White Baked Enamel Steel
See full product details
This item ships free.

Ketcham #135PE-SM Specifications

  • Zoro #: G7576858
  • Mfr #: 135PE-SM
Item: Surface Mounted-Polished Edge Mirror Mounting Type: Surface Mounted
Body Material: 20 Gauge White Baked Enamel Steel Depth (In.): 3.25
Height (In.): 52 Frame: Frameless
Mirror Surface: Glass Type: Medicine Cabinet
Width (In.): 18 Number of Shelves: 7
Manufacturers Warranty Length: 1 Year Overall Cabinet Height: 52
Choking Hazard: Magnetic Touch Latch Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Surface Mounted-Polished Edge Mirror

Reviews of Ketcham #135PE-SM