18" x 52" Euroline Surface Mounted SS Framed Medicine Cabinet
- Zoro #: G7576952
- Mfr #: 135-SM




$300.82
- Item: SS Frame Srfc Mtd Sngl Door Med Cabinet
- Mounting Type: Surface Mounted
- Depth (In.): 3.25
Ketcham #135-SM Specifications
| |
Item: SS Frame Srfc Mtd Sngl Door Med Cabinet | Mounting Type: Surface Mounted |
Depth (In.): 3.25 | Body Material: 20 Gauge White Baked Enamel Steel |
Mirror Surface: Glass | Type: Medicine Cabinet |
Height (In.): 52 | Width (In.): 18 |
Frame: Stainless Steel | Number of Shelves: 7 |
Manufacturers Warranty Length: 1 Year | Overall Cabinet Height: 52 |
Choking Hazard: Magnetic Touch Latch | Country of Origin (subject to change): China |
Description
SS Frame Srfc Mtd Sngl Door Med Cabinet