Skip to Main Content
customer-service Help
Ketcham

18" x 60" Deluxe Recessed Mounted Polished Edge Medicine Cabinet

Ketcham 18" x 60" Deluxe Recessed Mounted Polished Edge Medicine Cabinet 180PE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$385.29
  • Item: Deluxe Recssed Plshd Edge Mirror 16x58x3
  • Type: Medicine Cabinet
  • Width (In.): 16
See full product details
Out of Stock
Total: $385.29

Ketcham #180PE Specifications

  • Item: Deluxe Recssed Plshd Edge Mirror 16x58x3
  • Type: Medicine Cabinet
  • Width (In.): 16
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Frame: Frameless
  • Mirror Surface: Glass
  • Height (In.): 23.625
  • Depth (In.): 4 1/3
  • Mounting Type: Recessed
  • Tube Outside Dia.: 39
  • Drive Type: 5
  • Nut Height: 1 Year
  • Choking Hazard: Magnetic Door Catch
  • Manufacturers Warranty Length: 1 Year
  • Overall Cabinet Height: 39
  • Number of Shelves: 5
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deluxe Recssed Plshd Edge Mirror 16x58x3

Reviews of Ketcham #180PE