Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

18" x 60" Deluxe Recessed Mounted SS Framed Medicine Cabinet

  • Zoro #: G7576200
  • Mfr #: 180
Ketcham 18" x 60" Deluxe Recessed Mounted SS Framed Medicine Cabinet 180
Ketcham 18" x 60" Deluxe Recessed Mounted SS Framed Medicine Cabinet 180
Ketcham 18" x 60" Deluxe Recessed Mounted SS Framed Medicine Cabinet 180
$355.00
  • Item: Dlxe Recessed SS Framed Cabinet 16x58x3
  • Type: Medicine Cabinet
  • Width (In.): 18
See full product details
This item ships free.

Ketcham #180 Specifications

  • Zoro #: G7576200
  • Mfr #: 180
Item: Dlxe Recessed SS Framed Cabinet 16x58x3 Type: Medicine Cabinet
Width (In.): 18 Mirror Surface: Glass
Height (In.): 60 Body Material: 20 Gauge White Baked Enamel Steel
Depth (In.): 4.5 Frame: Stainless Steel
Mounting Type: Recessed Choking Hazard: Magnetic Door Catch
Manufacturers Warranty Length: 1 Year Number of Shelves: 5
Overall Cabinet Height: 39 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dlxe Recessed SS Framed Cabinet 16x58x3

Reviews of Ketcham #180