Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

18" x 60" Deluxe Surface Mounted Beveled Edge Medicine Cabinet

  • Zoro #: G7577503
  • Mfr #: 180BV-SM
Ketcham 18" x 60" Deluxe Surface Mounted Beveled Edge Medicine Cabinet 180BV-SM
Ketcham 18" x 60" Deluxe Surface Mounted Beveled Edge Medicine Cabinet 180BV-SM
Ketcham 18" x 60" Deluxe Surface Mounted Beveled Edge Medicine Cabinet 180BV-SM
$335.82
  • Item: Deluxe Surface Mtd Bvld Edge Mirror WB
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Mounting Type: Surface Mounted
See full product details
This item ships free.

Ketcham #180BV-SM Specifications

  • Zoro #: G7577503
  • Mfr #: 180BV-SM
Item: Deluxe Surface Mtd Bvld Edge Mirror WB Body Material: 20 Gauge White Baked Enamel Steel
Mounting Type: Surface Mounted Frame: Frameless
Mirror Surface: Glass Type: Medicine Cabinet
Width (In.): 18 Height (In.): 60
Depth (In.): 4.25 Manufacturers Warranty Length: 1 Year
Number of Shelves: 5 Overall Cabinet Height: 64
Choking Hazard: Magnetic Door Catch Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deluxe Surface Mtd Bvld Edge Mirror WB

Reviews of Ketcham #180BV-SM