Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

18" x 60" Deluxe Surface Mounted SS Framed Medicine Cabinet

  • Zoro #: G7577512
  • Mfr #: 180-SM
Ketcham 18" x 60" Deluxe Surface Mounted SS Framed Medicine Cabinet 180-SM
Ketcham 18" x 60" Deluxe Surface Mounted SS Framed Medicine Cabinet 180-SM
Ketcham 18" x 60" Deluxe Surface Mounted SS Framed Medicine Cabinet 180-SM
$303.42
  • Item: Deluxe Surface Mtd WBE Frmed Mirror Door
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Width (In.): 18
See full product details
This item ships free.

Ketcham #180-SM Specifications

  • Zoro #: G7577512
  • Mfr #: 180-SM
Item: Deluxe Surface Mtd WBE Frmed Mirror Door Body Material: 20 Gauge White Baked Enamel Steel
Width (In.): 18 Depth (In.): 4.25
Type: Medicine Cabinet Frame: Stainless Steel
Height (In.): 60 Mounting Type: Surface Mounted
Mirror Surface: Glass Number of Shelves: 5
Manufacturers Warranty Length: 1 Year Overall Cabinet Height: 43
Choking Hazard: Magnetic Door Catch Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deluxe Surface Mtd WBE Frmed Mirror Door

Reviews of Ketcham #180-SM