customer-service Help
Ketcham

24" x 19" Surface Mounted SS Framed Sliding Door LED Medicine Cabinet

Ketcham 24" x 19" Surface Mounted SS Framed Sliding Door LED Medicine Cabinet SDL-2419-LED
Tap to zoom
Hover or click to zoom
$176.00
  • Item: Medicine Cabinet,Sliding Door with Light
  • Type: Illuminated Medicine Cabinet
  • Height (In.): 30
See full product details
This item ships free.

Total: $176.00

Ketcham #SDL-2419-LED Specifications

  • Item: Medicine Cabinet,Sliding Door with Light
  • Type: Illuminated Medicine Cabinet
  • Height (In.): 30
  • Width (In.): 36
  • Depth (In.): 4 3/4
  • Mirror Surface: Glass
  • Frame: Stainless Steel
  • Mounting Type: Surface Mounted
  • Drive Type: 1
  • Tube Outside Dia.: 15
  • Choking Hazard: Integral Track System
  • Nut Height: 1 Year
  • Overall Cabinet Height: 15
  • Number of Shelves: 1
  • Manufacturers Warranty Length: 1 Year
  • Product Type: Medicine Cabinet,Sliding Door with Light
  • Country of Origin (subject to change): China

Description

Medicine Cabinet,Sliding Door with Light

Reviews of Ketcham #SDL-2419-LED