Ketcham
24" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet
- Zoro #: G7577853
- Mfr #: 192PE-SM

Tap to zoom
Hover or click to zoom
$298.35
- Item: Medicine Cabinet
- Material: 20 Gauge White Baked Enamel Steel
- Width: 24"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $298.35
Ketcham #192PE-SM Specifications
- Zoro #: G7577853
- Mfr #: 192PE-SM
- Item: Medicine Cabinet
- Material: 20 Gauge White Baked Enamel Steel
- Width: 24"
- Height: 36"
- Number of Shelves: 4
- Number of Doors: 1
- Depth: 4 1/4"
- Mounting Type: Surface Mounted
- Manufacturers Warranty Length: 1 Year
- Cabinet Door Type: Polished Edge
- Wall Opening: 14" x 20 1/4" x 3 1/8"
- Mirror Style: Polished Edge Mirror
- Resistance Type: Rust Resistant
- Shelf Material: 1/4" Tempered Glass
- Hinge Style: Full Length Piano Hinge
- Country of Origin (subject to change): China
Description
Our medicine cabinets are fabricated from a rust resistant white baked enamel finish on 20 gauge steel. Full length piano hinges, 3/16” mirror, and tempered glass shelves ensure lifelong durability, beauty, and traditional style. These cabinets also meet criteria for stringent HUD housing and federal specifications without looking institutional. Cabinets can be inverted in the field for right or left door swing.
Reviews of Ketcham #192PE-SM
Explore more
- KETCHAM 18" x 42" Euroline Flush Mounted SS Framed Medicine Cabinet 133
- KETCHAM 48" x 30" Surface Mounted Stainless Steel Trim Tri-View Cabinet SM-4830
- KETCHAM 16" x 36" Euroline Surface Mounted SS Framed Medicine Cabinet 129-SM
- KETCHAM 24" x 30" Surface Mounted/Recessed Beveled Edge Medicine Cabinet AL-2430BV
- KETCHAM 20" x 26" Deluxe Surface Mounted SS Framed Medicine Cabinet 176-SM
- KETCHAM 18" x 42" Euroline Surface Mounted SS Framed Medicine Cabinet 133-SM
- KETCHAM 16" x 26" Euroline Surface Mounted SS Framed Medicine Cabinet 125-SM
- KETCHAM 16" x 22" Deluxe Surface Mounted Beveled Edge Medicine Cabinet 172BV-SM
- KETCHAM 16" x 36" Euroline Surface Mounted Beveled Edge Medicine Cabinet 129BV-SM
- Ketcham Home Storage Cabinets