Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30 "H x 20 "W, LED Mirror , Mirror , Aluminum ,

  • Zoro #: G2203865
  • Mfr #: ELL-2030P
$295.47
  • Width (In.): 20
  • Height (In.): 30
  • Frame: Frameless
See full product details
This item ships free.

Ketcham #ELL-2030P Specifications

  • Zoro #: G2203865
  • Mfr #: ELL-2030P
Width (In.): 20 Height (In.): 30
Frame: Frameless Body Material: Aluminum
Mirror Surface: Frosted Glass Edge Depth (In.): 1.75
Includes: Touch Sensor / Defogger Item: Mirror
Type: LED Mirror Shape: Oval
Mounting Type: Surface Mounted Manufacturers Warranty Length: 1 Year
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Ellipse + Series features a frosted glass edge which illuminates the front and sides of the LED mirror. Complete with an automatic defogger and a dimmable touch sensor that adjusts to your preferred brightness this mirror has it all.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Ketcham #ELL-2030P