Ketcham
30 "H x 20 "W, LED Mirror, Mirror, Aluminum
- Zoro #: G2219457
- Mfr #: LUM-2030

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $270.25
Ketcham #LUM-2030 Specifications
- Zoro #: G2219457
- Mfr #: LUM-2030
- Type: LED Mirror
- Height (In.): 30
- Depth (In.): 1.75
- Body Material: Aluminum
- Frame: Frameless
- Mounting Type: Surface Mounted
- Shape: Rectangle
- Width (In.): 20
- Mirror Surface: Frosted Glass Edge
- Item: Mirror
- Manufacturers Warranty Length: 1 Year
- Country of Origin (subject to change): China
Description
The Luminous Series features a frosted glass edge which illuminates the front and sides of the LED mirror. Complete your space with an LED mirror that provides elegance and functionality where you need it.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Ketcham #LUM-2030
Explore more
- Ketcham 36 "H x 30 "W, LED Mirror, Mirror, Aluminum LUM-3036P
- Ketcham 36 "H x 48 "W, LED Mirror, Mirror, Aluminum RAD-4836P
- Ketcham 16" x 30" Surface Mounted Adjustable Tilt Washroom Mirror ATM-1630
- Ketcham 18 x 36" Euroline II Surface Mounted Polished Edge Medicine Cabinet 131PE-MI-SM
- Ketcham 18" x 36" Stainless Steel Washroom Mirror SSF-1836
- Duravit Happy D.2 Floor Standing Vanity Unit H2637407575 Linen H2637407575
- American Imaginations 20" W, Medicine Cabinet AI-27832
- Bobrick Tempered Glass Welded-Frame Mirror 2908 1836
- American Imaginations 20" W, LED Backlit Mirror AI-28851
- Ketcham Bathroom Mirrors