Skip to Main Content
customer-service Help
Ketcham

30 "H x 20 "W, LED Mirror, Mirror, Aluminum

Ketcham 30 "H x 20 "W,  LED Mirror,  Mirror,  Aluminum RAD-2030
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$238.52
  • Type: LED Mirror
  • Height (In.): 30
  • Depth (In.): 1.75
See full product details
This item ships free.
Total: $238.52

Ketcham #RAD-2030 Specifications

  • Type: LED Mirror
  • Height (In.): 30
  • Depth (In.): 1.75
  • Body Material: Aluminum
  • Frame: Frameless
  • Mounting Type: Surface Mounted
  • Width (In.): 20
  • Item: Mirror
  • Shape: Rectangle
  • Mirror Surface: Polished Edge Glass
  • Manufacturers Warranty Length: 1 Year
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Radiant Series features frosted glass inset into the mirror which illuminates the front and sides of the LED mirror. Complete your space with an LED mirror that provides elegance and functionality where you need it.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Ketcham #RAD-2030